- 7 Piece
- Metric
- 10 mm - 19 mm
- Full Polish
- 12 Point
features
- Surface conforming drive notches in the open end grip the flats of the fastener, providing up to 25% more torque
- Patented integral tooth design allows powerful ratcheting mechanism to work on tough industrial applications
- One-piece design and construction will not split apart like traditional ratcheting wrenches
- Constructed to release dirt easily from ratcheting head to keep wrench working freely in worst conditions
- Heavy-duty head on open end maximizes jaw strength
- Heavy-duty open end is designed for nut head width (vs. bolt head width)
- 12º ratcheting arc
| No. of Pieces | 7 |
| Set Includes | 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm |
| Inch/Metric | Metric |
| Type | Ratcheting Box |
| Weight | 2.801 LB |

