- Metric
- 6 mm x 7.0 mm Opening
- 96.800 mm Length
- 6 Points
- Full Polish Finish
features
- All steel construction forged and heat-treated with high alloy produced steel
- Short ratcheting arc allows fastener to be turned in confined areas
- Small head design allows access into tight areas
- Traditional box end keeps wrench from slipping
- Long pattern for extra leverage
- One-piece design will not split apart
- Closed head keeps out dirt and debris
| Box End Thickness Two | 6.3 mm |
| Wrench Type | 45° Offset |
| No. of Points | 6 |
| Box End Thickness | 5.5 mm |
| Overall Length | 96.8 mm |
| Box End Width | 11.1 mm |
| Box End Width Two | 11.9 mm |
| Wrench Opening | 6 mm x 7 mm |
| Inch/Metric | Metric |
| Finish | Full Polish |
| Weight | 0.05 LB |

