- 16 mm Wrench Opening
- 123.9 mm Long
- Full Polish
- 12 Point
- Geared Combination Stubby Wrench
| Wrench Type | Geared Combination Stubby |
| No. of Points | 12 |
| Finish | Full Polish |
| Box End Width | 28.8 mm |
| Wrench Opening | 16 mm |
| Inch/Metric | Metric |
| Overall Length | 123.9 mm |
| Open End Thickness | 7.26 mm |
| Open End Width | 34.04 mm |
| Box End Thickness | 9.9 mm |
| Weight | 0.22 LB |
| EAN or UPC | 781412541168 |

