- Metric
- 8 mm x 9 mm Opening
- 190.500 mm Length
- 12 Points
- Full Polish Finish
features
- All steel construction forged and heat-treated with high alloy produced steel
- Short ratcheting arc allows fastener to be turned in confined areas
- Small head design allows access into tight areas
- Traditional box end keeps wrench from slipping
- Long pattern for extra leverage
- One-piece design will not split apart
- Closed head keeps out dirt and debris
| Wrench Opening | 8 mm x 9 mm |
| Inch/Metric | Metric |
| Box End Thickness | 5.9 mm |
| Box End Width Two | 15 mm |
| Box End Width | 13 mm |
| Box End Thickness Two | 6.4 mm |
| Overall Length | 190.5 mm |
| No. of Points | 12 |
| Wrench Type | 45° Offset |
| Finish | Full Polish |
| Weight | 0.1 LB |
| EAN or UPC | 781412543223 |

