- Metric
- 24 mm x 27 mm Opening
- 397.700 mm Length
- 12 Points
- Full Polish Finish
features
- All steel construction forged and heat-treated with high alloy produced steel
- Short ratcheting arc allows fastener to be turned in confined areas
- Small head design allows access into tight areas
- Traditional box end keeps wrench from slipping
- Long pattern for extra leverage
- One-piece design will not split apart
- Closed head keeps out dirt and debris
| Inch/Metric | Metric |
| Wrench Type | 45° Offset |
| No. of Points | 12 |
| Box End Thickness Two | 17.5 mm |
| Finish | Full Polish |
| Box End Width Two | 38.5 mm |
| Box End Width | 34.9 mm |
| Box End Thickness | 15.9 mm |
| Overall Length | 397.7 mm |
| Wrench Opening | 24 mm x 27 mm |
| Weight | 1.06 LB |
| EAN or UPC | 781412544459 |

