- 4 Pieces
- 12 Point
- Metric
- 21 mm - 25 mm Sizes
features
- Made in USA
| Finish | Full Polish |
| Set Includes | 21 mm, 22 mm, 24 mm, 25 mm |
| No. of Pieces | 4 |
| Inch/Metric | Metric |
| Package Type | Vinyl Roll |
| Weight | 4.0 LB |
| NSN Number | 5120-01-495-7718 |
| Finish | Full Polish |
| Set Includes | 21 mm, 22 mm, 24 mm, 25 mm |
| No. of Pieces | 4 |
| Inch/Metric | Metric |
| Package Type | Vinyl Roll |
| Weight | 4.0 LB |
| NSN Number | 5120-01-495-7718 |