- Metric
- 13 mm x 13 mm Opening
- 9.170" Length
- 12 Points
description
- Radius corner design engages the flats of the fastener.
features
- Opening size stamped at both ends on both sides
- High polish, vibratory finish
- 15° box end offset is coined
- Reinforced shank
- Made in USA
caution
- Do not exceed the working load limit
- Do not shock or impact load
- Do not use if visibly distorted or worn
- Shackles must always be inspected for wear, distortion and damage
- If the pin or bow is worn, distorted or damaged, discard the entire shackle and replace
- Do not use round pin shackles in rigging applications
- Screw pin shackles should not be used if there will be movement on the pin
- Movement could cause the pin to unscrew and drop the load
- Always stand clear of loads being lifted
| Box End Width | 0.95 in |
| Wrench Opening | 13 mm x 13 mm |
| Inch/Metric | Metric |
| Box End Thickness | 0.37 in |
| Box End Thickness Two | 0.37 in |
| Length | 9.170 in |
| Opening Two | 13 mm |
| Box End Width Two | 0.802 in |
| No. of Points | 12 |
| Wrench Type | Geared |
| Overall Length | 9.17 in |
| Weight | 0.25 LB |
| EAN or UPC | 781412545135 |

