- Metric
- 14 mm x 14 mm Opening
- 9.230" Length
- 12 Points
description
- Radius corner design engages the flats of the fastener.
features
- High polish, vibratory finish
- Opening size stamped at both ends on both sides
- Reinforced shank
- Made in USA
- 15° box end offset is coined
caution
- Do not point blow gun tips at people or animals
| No. of Points | 12 |
| Box End Width Two | 0.895 in |
| Box End Thickness | 0.392 in |
| Opening Two | 14 mm |
| Overall Length | 9.23 in |
| Inch/Metric | Metric |
| Wrench Type | Geared |
| Box End Thickness Two | 0.392 in |
| Length | 9.230 in |
| Box End Width | 1 in |
| Wrench Opening | 14 mm x 14 mm |
| Weight | 0.3 LB |
| EAN or UPC | 781412545142 |

