- Metric
- 17 mm x 17 mm Opening
- 11.270" Length
- 12 Points
description
- Radius corner design engages the flats of the fastener.
features
- High polish, vibratory finish
- Opening size stamped at both ends on both sides
- 15° box end offset is coined
- Reinforced shank
- Made in USA
caution
- Always pull on a wrench
- never push
- Never use cheater bars/extensions
- Never substitute metric for fractional tools
| Box End Thickness Two | 0.443 in |
| Box End Thickness | 0.443 in |
| Wrench Type | Geared |
| Overall Length | 11.27 in |
| Box End Width | 1.183 in |
| Box End Width Two | 1.06 in |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Wrench Opening | 17 mm x 17 mm |
| Opening Two | 17 mm |
| Length | 11.270 in |
| Weight | 0.48 LB |
| EAN or UPC | 781412545173 |

