- 21 mm x 21 mm Wrench Size
- 340 mm Long
- 12 Points
- Geared Box Wrench
| Overall Length | 340 mm |
| No. of Points | 12 |
| Box End Size 2 | 21 mm |
| Box End Size 1 | 21 mm |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Box End Width | 40.03 mm |
| Wrench Type | Geared Box |
| Box End Width Two | 30.99 mm |
| Box End Thickness | 13 mm |
| Weight | 0.689 LB |
| EAN or UPC | 781412545203 |

