- 25 mm x 25 mm Wrench Size
- 407 mm Long
- 12 Points
- Geared Box Wrench
| No. of Points | 12 |
| Box End Width Two | 38.6 mm |
| Box End Thickness | 14.5 mm |
| Inch/Metric | Metric |
| Overall Length | 407 mm |
| Finish | Full Polish |
| Box End Width | 46.53 mm |
| Wrench Type | Geared Box |
| Box End Size 1 | 25 mm |
| Box End Size 2 | 25 mm |
| Weight | 1.13 LB |
| EAN or UPC | 781412545234 |

