- 13 mm x 14 mm Opening
- 6 Points
- 203.200 mm Length
- Ratcheting
- Chrome Plated
| Box End Thickness | 9.5 mm |
| Box End Size 2 | 14 mm |
| Overall Length | 203.2 mm |
| Box End Width | 33.3 mm |
| Inch/Metric | Metric |
| Box End Width Two | 36.5 mm |
| Box End Size 1 | 13 mm |
| Finish | Chrome Plated |
| Opening Two | 14 mm |
| No. of Points | 6 |
| Wrench Type | Ratcheting |
| Weight | 0.29 LB |
| EAN or UPC | 781412545968 |
| NSN Number | 5120-01-367-3420 |

