- 15 mm x 17 mm Opening
- 12 Points
- 203.200 mm Length
- Ratcheting
- Chrome Plated
| Overall Length | 203.2 mm |
| Box End Width | 33.3 mm |
| Box End Size 1 | 15 mm |
| Box End Thickness | 9.5 mm |
| Opening Two | 17 mm |
| Box End Size 2 | 17 mm |
| No. of Points | 12 |
| Finish | Chrome Plated |
| Inch/Metric | Metric |
| Wrench Type | Ratcheting |
| Box End Width Two | 36.5 mm |
| Weight | 0.46 LB |
| EAN or UPC | 781412545999 |
| NSN Number | 5120-01-367-3421 |

