- 16 mm x 18 mm Opening
- 12 Points
- 235 mm Length
- Ratcheting
- Chrome Plated
| Finish | Chrome Plated |
| Opening Two | 18 mm |
| Box End Size 2 | 18 mm |
| Box End Size 1 | 16 mm |
| Box End Width Two | 39.7 mm |
| Box End Thickness | 9.5 mm |
| Overall Length | 235 mm |
| Box End Width | 35.7 mm |
| Inch/Metric | Metric |
| Wrench Type | Ratcheting |
| No. of Points | 12 |
| Weight | 0.43 LB |
| EAN or UPC | 781412546026 |
| NSN Number | 5120-01-367-3422 |

