- 10 Piece
- 12 Point
- Geared Box
description
- Radius corner design engages the flats of the fastener.
features
- High polish, vibratory finish
- Opening size stamped at both ends on both sides
- Reinforced shank
- 15° box end offset is coined
- Made in USA
includes
- Sizes: 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19 mm
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Finish | Full Polish |
| Set Includes | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm |
| Inch/Metric | Metric |
| Package Type | Vinyl Roll |
| No. of Pieces | 10 |
| Weight | 4.1 LB |
| EAN or UPC | 781412546095 |
| NSN Number | 5120-01-495-7714 |

