- 9 mm x 10 mm Opening
- 6 Points
- 132.600 mm Length
- Chrome Plated
- 25° Offset Ratcheting
| Inch/Metric | Metric |
| Overall Length | 132.6 mm |
| No. of Points | 6 |
| Finish | Chrome Plated |
| Box End Size 2 | 10 mm |
| Box End Width | 19.8 mm |
| Box End Size 1 | 9 mm |
| Offset Height | 28.6 mm |
| Box End Thickness | 7.9 mm |
| Wrench Type | 25° Offset Ratcheting |
| Box End Width Two | 22.2 mm |
| Opening Two | 10 mm |
| Weight | 0.18 LB |
| EAN or UPC | 781412546408 |
| NSN Number | 5120-01-428-8626 |

