- 13 mm x 14 mm Opening
- 6 Points
- 164.300 mm Length
- Chrome Plated
- 25° Offset Ratcheting
| Opening Two | 14 mm |
| Overall Length | 164.3 mm |
| Offset Height | 36.5 mm |
| Wrench Type | 25° Offset Ratcheting |
| Box End Size 1 | 13 mm |
| Box End Size 2 | 14 mm |
| No. of Points | 6 |
| Box End Thickness | 9.5 mm |
| Inch/Metric | Metric |
| Finish | Chrome Plated |
| Box End Width | 25.4 mm |
| Box End Width Two | 28.6 mm |
| Weight | 0.3 LB |
| EAN or UPC | 781412546460 |
| NSN Number | 5120-01-428-8555 |

