- 8 Pieces
- Wrench Set
- Metric
| Package Type | Vinyl Roll |
| Set Includes | 29-348, Vinyl Roll, 54-655, 6pt 19" x 21", 64-652, 6pt 16" x 18", 54-649, 6pt 15" x 17", 54-646, 6pt 13" x 14", 54-643, 6pt 11" X 12", 54-640, 6pt 9" x 10", 54-637, 6pt 7" x 8" |
| Inch/Metric | Metric |
| No. of Pieces | 8 |
| Weight | 3.6 LB |
| EAN or UPC | 781412546682 |

