- 1/2" Geared Ratcheting Combination Wrench
| Finish | Chrome |
| Box End Width | 31/32 in |
| Wrench Type | Reversible Ratcheting |
| Open End Thickness | 7/32 in |
| Open End Width | 1 1/16 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Box End Thickness | 11/32 in |
| Overall Length | 8.0625 in |
| Weight | 0.438 LB |
| EAN or UPC | 781412548167 |

