- 18 mm Wrench Opening
- 269.2 mm Long
- Full Polish
- 12 Point
- Geared Reversible Combination Wrench
| Inch/Metric | Metric |
| Wrench Opening | 18 mm |
| Finish | Full Polish |
| Wrench Type | Geared Reversible Combination |
| Overall Length | 269.2 mm |
| No. of Points | 12 |
| Open End Thickness | 7.95 mm |
| Box End Width | 31.8 mm |
| Open End Width | 37.34 mm |
| Box End Thickness | 10.7 mm |
| Weight | 0.563 LB |
| EAN or UPC | 781412548181 |

