- 19 mm Wrench Opening
- 281.2 mm Long
- Full Polish
- 12 Point
- Geared Reversible Combination Wrench
| Open End Thickness | 8.69 mm |
| Inch/Metric | Metric |
| Wrench Opening | 19 mm |
| Overall Length | 281.2 mm |
| Box End Thickness | 11.2 mm |
| Open End Width | 40.64 mm |
| Wrench Type | Geared Reversible Combination |
| Finish | Full Polish |
| No. of Points | 12 |
| Box End Width | 32.54 mm |
| Weight | 0.594 LB |
| EAN or UPC | 781412548198 |

