- Metric
- 5.500 mm Opening
- 15° x 80° Angle
- 82.600 mm Length
- Chrome Plated Finish
| Wrench Opening | 5.5 mm |
| Inch/Metric | Metric |
| Overall Length | 82.6 mm |
| Finish | Chrome Plated |
| Head Width | 13.2 mm |
| Wrench Type | 15° x 80° Angle |
| Head Thickness | 2.9 mm |
| Weight | 0.03 LB |
| EAN or UPC | 781412549027 |
| NSN Number | 5120-01-437-1759 |

