- Metric
- 9 mm Opening
- 15° x 80° Angle
- 98.300 mm Length
- Chrome Plated Finish
| Overall Length | 98.3 mm |
| Head Thickness | 3.9 mm |
| Wrench Type | 15° x 80° Angle |
| Finish | Chrome Plated |
| Wrench Opening | 9 mm |
| Inch/Metric | Metric |
| Head Width | 18.8 mm |
| Weight | 0.04 LB |
| EAN or UPC | 781412549096 |
| NSN Number | 5120-01-437-1770 |

