- Metric
- 11 mm Opening
- 15° x 80° Angle
- 105.400 mm Length
- Chrome Plated Finish
| Finish | Chrome Plated |
| Head Width | 22.6 mm |
| Inch/Metric | Metric |
| Head Thickness | 4.2 mm |
| Overall Length | 105.4 mm |
| Wrench Type | 15° x 80° Angle |
| Wrench Opening | 11 mm |
| Weight | 0.06 LB |
| EAN or UPC | 781412549119 |
| NSN Number | 5120-01-437-1776 |

