- 8 Pieces
- Metric
- Wrench Set
| Inch/Metric | Metric |
| Package Type | Vinyl Roll |
| Set Includes | 29-354, Vinyl Roll, 54-911, 11mm, 54-910, 10mm, 54-909, 9mm, 54-908, 8mm, 54-907, 7mm, 54-906, 6mm, 54-902, 5.5mm |
| No. of Pieces | 8 |
| Weight | 0.42 LB |
| EAN or UPC | 781412549416 |

