- 11 mm Opening
- 137.4 mm Length
- 25.4 mm Head Width
- 7.1 mm Head Thickness
- 12 Point
features
- 12-point
| Overall Length | 137.4 mm |
| Head Thickness | 7.1 mm |
| Inch/Metric | Metric |
| Wrench Opening | 11 mm |
| Head Width | 25.4 mm |
| Head Width Two | N/A |
| Wrench Type | Flare Nut |
| Weight | 0.16 LB |
| EAN or UPC | 781412553116 |

