- 14 mm Opening
- 184.2 mm Length
- 33.5 mm Head Width
- 9.7 mm Head Thickness
- 12 Point
features
- 12-point
| Head Width | 33.5 mm |
| Wrench Type | Flare Nut |
| Overall Length | 184.2 mm |
| Head Thickness | 9.7 mm |
| Head Width Two | N/A |
| Inch/Metric | Metric |
| Wrench Opening | 14 mm |
| Weight | 0.32 LB |
| EAN or UPC | 781412553147 |

