- 22 mm Opening
- 237.5 mm Length
- 42.4 mm Head Width
- 11.2 mm Head Thickness
- 12 Point
features
- 12-point
| Wrench Opening | 22 mm |
| Head Thickness | 11.2 mm |
| Head Width Two | N/A |
| Overall Length | 237.5 mm |
| Inch/Metric | Metric |
| Head Width | 42.4 mm |
| Wrench Type | Flare Nut |
| Weight | 0.58 LB |
| EAN or UPC | 781412553222 |

