- 23 mm Opening
- 237.5 mm Length
- 42.4 mm Head Width
- 13 mm Head Thickness
- 12 Point
features
- 12-point
| Head Width | 42.4 mm |
| Head Width Two | N/A |
| Overall Length | 237.5 mm |
| Head Thickness | 13 mm |
| Wrench Type | Flare Nut |
| Inch/Metric | Metric |
| Wrench Opening | 23 mm |
| Weight | 0.58 LB |
| EAN or UPC | 781412553239 |

