- 7 Keys
- 1.5 mm to 6 mm
- Standard Fold Up
| Design | Fold-Up |
| Key Size | 1.5, 2, 2.5, 3, 4, 5, 6 |
| Inch/Metric | Metric |
| Type | Standard Fold Up |
| No. of Keys | 7 |
| Weight | 0.75 LB |
| NSN Number | 5120-01-428-8111 |
| Design | Fold-Up |
| Key Size | 1.5, 2, 2.5, 3, 4, 5, 6 |
| Inch/Metric | Metric |
| Type | Standard Fold Up |
| No. of Keys | 7 |
| Weight | 0.75 LB |
| NSN Number | 5120-01-428-8111 |