- Metric
- 10 mm Opening
- 12 Points
- 107.900 mm Length
- Black Finish
features
- High polish, vibratory finish
- Modified radius corner design in open end
- Opening size stamped at both ends on both sides
- 15° box end offset is coined
- Reinforced shank
compliances
- 0
| Open End Thickness | 5.3 mm |
| Finish | Black |
| Box End Thickness | 7.5 mm |
| Open End Width | 21.4 mm |
| Box End Width | 15.9 mm |
| Inch/Metric | Metric |
| Overall Length | 107.9 mm |
| Wrench Type | Short Pattern |
| No. of Points | 12 |
| Weight | 0.06 LB |

