- Metric
- 13 mm Opening
- 12 Points
- 139.700 mm Length
- Black Finish
features
- High polish, vibratory finish
- Modified radius corner design in open end
- Opening size stamped at both ends on both sides
- 15° box end offset is coined
- Reinforced shank
compliances
- 0
| Finish | Black |
| Inch/Metric | Metric |
| Box End Width | 20.6 mm |
| Box End Thickness | 9.1 mm |
| Wrench Type | Short Pattern |
| Overall Length | 139.7 mm |
| Open End Width | 27.4 mm |
| No. of Points | 12 |
| Open End Thickness | 6.3 mm |
| Weight | 0.1 LB |
| NSN Number | 5120-01-437-1960 |

