- Metric
- 14 mm Opening
- 12 Points
- 150.100 mm Length
- Black Finish
features
- High polish, vibratory finish
- Modified radius corner design in open end
- Opening size stamped at both ends on both sides
- 15° box end offset is coined
- Reinforced shank
compliances
- 0
| Wrench Type | Short Pattern |
| Overall Length | 150.1 mm |
| Finish | Black |
| Open End Width | 31.3 mm |
| Box End Thickness | 9.5 mm |
| Open End Thickness | 7.1 mm |
| No. of Points | 12 |
| Box End Width | 22.2 mm |
| Inch/Metric | Metric |
| Weight | 0.24 LB |

