- Metric
- 12 mm Opening
- 12 Points
- 195.100 mm Length
- Black Finish
features
- High polish, vibratory finish
- Modified radius corner design in open end
- Opening size stamped at both ends on both sides
- 15° box end offset is coined
- Reinforced shank
compliances
- 0
| Finish | Black |
| Open End Width | 25.4 mm |
| Wrench Type | Long Pattern |
| Box End Thickness | 7.9 mm |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Box End Width | 18.3 mm |
| Open End Thickness | 5.8 mm |
| Overall Length | 195.1 mm |
| Weight | 0.2 LB |
| EAN or UPC | 781412562125 |
| NSN Number | 5120-01-437-1854, 5120-01-437-1977 |

