- 9 Keys
- 1.5 mm to 10 mm
- Short Arm Hexs Key Set
| Handle Lengths | N/A |
| Inch/Metric | Metric |
| Key Size | 2mm, 2.5mm, 3mm, 6mm, 8mm, 4mm, 1.5mm, 10mm, 5mm |
| Type | Short Arm |
| No. of Keys | 9 |
| Weight | 1.0 LB |
| Handle Lengths | N/A |
| Inch/Metric | Metric |
| Key Size | 2mm, 2.5mm, 3mm, 6mm, 8mm, 4mm, 1.5mm, 10mm, 5mm |
| Type | Short Arm |
| No. of Keys | 9 |
| Weight | 1.0 LB |