- 7 Piece
- 5/64" to 1/4"
- Long Arm w/Pouch
| Type | Long Arm |
| No. of Keys | 7 |
| Key Size | 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4" |
| Handle Lengths | 12 in |
| Inch/Metric | Inch |
| Weight | 0.68 LB |
| Type | Long Arm |
| No. of Keys | 7 |
| Key Size | 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4" |
| Handle Lengths | 12 in |
| Inch/Metric | Inch |
| Weight | 0.68 LB |