- 10 Piece
- 3/32" to 3/8"
- T-Handle Hex Key Set w/Metal Stand
| Type | Plas-T-Key® |
| Inch/Metric | Inch |
| Key Size | 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
| Design | T-Handle |
| Handle Lengths | 6 in |
| No. of Keys | 10 |
| Weight | 2.6 LB |
| Type | Plas-T-Key® |
| Inch/Metric | Inch |
| Key Size | 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
| Design | T-Handle |
| Handle Lengths | 6 in |
| No. of Keys | 10 |
| Weight | 2.6 LB |