- 8 Piece
- 0.050" to 5/32"
- Standard Fold Up Hex Key Set
| Inch/Metric | Inch |
| Design | Fold-Up |
| Handle Lengths | 3 in |
| Type | Fold-Ups |
| Key Size | 1/16", 5/64", 3/32", .050", 7/64", 1/8", 9/64", 5/32" |
| No. of Keys | 8 |
| Weight | 0.18 LB |
| Inch/Metric | Inch |
| Design | Fold-Up |
| Handle Lengths | 3 in |
| Type | Fold-Ups |
| Key Size | 1/16", 5/64", 3/32", .050", 7/64", 1/8", 9/64", 5/32" |
| No. of Keys | 8 |
| Weight | 0.18 LB |