- 9 Keys
- 0.050" to 3/16"
- Standard Fold Up Hex Key Set
| Key Size | 1/16", 5/64", 3/32", .050", 7/64", 1/8", 9/64", 5/32", 3/16" |
| Inch/Metric | Inch |
| Type | Fold-Up |
| No. of Keys | 9 |
| Design | Fold-Up |
| Handle Lengths | 3 3/8 in |
| Weight | 0.25 LB |
| NSN Number | 5120-01-428-7945, 5120-01-428-8064 |

