- 9 Keys
- 0.050" to 3/16"
- Fold UP Hex Key Set
| Inch/Metric | Inch |
| Design | Fold-Up |
| Handle Lengths | 3 1/2 in |
| No. of Keys | 9 |
| Key Size | 1/16", 5/64", 3/32", .050", 7/64", 1/8", 9/64", 5/32", 3/16" |
| Type | Duracast® Fold-Up |
| Weight | 0.34 LB |
| Inch/Metric | Inch |
| Design | Fold-Up |
| Handle Lengths | 3 1/2 in |
| No. of Keys | 9 |
| Key Size | 1/16", 5/64", 3/32", .050", 7/64", 1/8", 9/64", 5/32", 3/16" |
| Type | Duracast® Fold-Up |
| Weight | 0.34 LB |