- 7 Piece
- T-10 to T-40
- Torx Fold Up
| Type | Duracast® Torx Fold-Up |
| Inch/Metric | Torx® |
| Key Size | T-10, T-15, T-20, T-25, T-27, T-30, T-40 |
| No. of Keys | 7 |
| Design | Fold-Up |
| Handle Lengths | 4 1/4 in |
| Weight | 0.55 LB |
| Type | Duracast® Torx Fold-Up |
| Inch/Metric | Torx® |
| Key Size | T-10, T-15, T-20, T-25, T-27, T-30, T-40 |
| No. of Keys | 7 |
| Design | Fold-Up |
| Handle Lengths | 4 1/4 in |
| Weight | 0.55 LB |