- 3 Piece
- Metric, Inch & Torx
- Fold Up Combo Set
| No. of Keys | 3 |
| Key Size | 56346, 9 Key Fold-Up Inch, 56349, 7 Key Fold-Up Metric, 56348, 7 Key Fold-Up Torx |
| Design | Fold-Up |
| Handle Lengths | 3 1/2 in |
| Type | Duracast® 3pc Fold-Up |
| Inch/Metric | Inch, Metric, Torx® |
| Weight | 1.35 LB |

