- 7 Keys
- 1.5 mm to 6 mm
- Standard Fold Up
| Design | Fold-Up |
| Type | Fold-Up |
| Handle Lengths | 3 3/4 in |
| Key Size | 2mm, 2.5mm, 3mm, 6mm, 4mm, 1.5mm, 5mm |
| Inch/Metric | Metric |
| No. of Keys | 7 |
| Weight | 0.29 LB |
| NSN Number | 5120-01-428-8111 |
| Design | Fold-Up |
| Type | Fold-Up |
| Handle Lengths | 3 3/4 in |
| Key Size | 2mm, 2.5mm, 3mm, 6mm, 4mm, 1.5mm, 5mm |
| Inch/Metric | Metric |
| No. of Keys | 7 |
| Weight | 0.29 LB |
| NSN Number | 5120-01-428-8111 |