- 5 Piece
- 4 mm to 10 mm
- Long Fold-up
| Inch/Metric | Metric |
| No. of Keys | 5 |
| Design | Fold-Up |
| Key Size | 4 mm, 6 mm, 8 mm, 10 mm, 4.5 mm |
| Handle Lengths | 6 3/8 in |
| Type | Long Fold-Up |
| Weight | 1.04 LB |
| NSN Number | 5120-01-428-8065 |
| Inch/Metric | Metric |
| No. of Keys | 5 |
| Design | Fold-Up |
| Key Size | 4 mm, 6 mm, 8 mm, 10 mm, 4.5 mm |
| Handle Lengths | 6 3/8 in |
| Type | Long Fold-Up |
| Weight | 1.04 LB |
| NSN Number | 5120-01-428-8065 |