- 9 Keys
- 5/64" to 1/4"
- Ball End
- Duracast® Fold-Up
| Key Size | 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in |
| Design | Fold-Up |
| Inch/Metric | Inch |
| Handle Lengths | 4 1/4 in |
| Type | Duracast® Ball End Fold-Up |
| No. of Keys | 9 |
| Weight | 0.55 LB |

