- 6 Piece
- 2 mm to 6 mm
- W/Phillips and Flat Screwdrivers
- Duracast® Fold-Up
| Inch/Metric | Inch |
| Type | Duracast® Hex Key/Screwdriver Fold-Up |
| Design | Fold-Up |
| Handle Lengths | 4 1/4 in |
| No. of Keys | 6 |
| Key Size | 2 mm, 4 mm, 5 mm, 6 mm, Phillips Screwdriver Blade, Flat Screwdriver Blade |
| Weight | 0.38 LB |

