- 9 Piece
- 0.050" to 3/16"
- Hi-Vis Orange
- Fold Up
- Hex Key Set
| Key Size | 1/16", 5/64", 3/32", .050", 7/64", 1/8", 9/64", 5/32", 3/16" |
| Design | Fold-Up |
| No. of Keys | 9 |
| Handle Lengths | 3 3/8 in |
| Inch/Metric | Inch |
| Type | Hi-Vis Fold-Up |
| Weight | 0.27 LB |
| Key Size | 1/16", 5/64", 3/32", .050", 7/64", 1/8", 9/64", 5/32", 3/16" |
| Design | Fold-Up |
| No. of Keys | 9 |
| Handle Lengths | 3 3/8 in |
| Inch/Metric | Inch |
| Type | Hi-Vis Fold-Up |
| Weight | 0.27 LB |