- 8 Piece
- 0.050" to 5/32"
- Hi-Vis Orange
- Fold Up
- Hex Key Set
| No. of Keys | 8 |
| Inch/Metric | Inch |
| Design | Fold-Up |
| Type | Hi-Vis Fold-Up |
| Key Size | 1/16", 5/64", 3/32", .050", 7/64", 1/8", 9/64", 5/32" |
| Handle Lengths | 3 in |
| Weight | 2.3 LB |
| No. of Keys | 8 |
| Inch/Metric | Inch |
| Design | Fold-Up |
| Type | Hi-Vis Fold-Up |
| Key Size | 1/16", 5/64", 3/32", .050", 7/64", 1/8", 9/64", 5/32" |
| Handle Lengths | 3 in |
| Weight | 2.3 LB |