- 9 Keys
- 5/64" to 1/4"
- Red
- Long Hi-Vis Fold-Up
| Handle Lengths | 6 3/8 in |
| Inch/Metric | Inch |
| Design | Fold-Up |
| Key Size | 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" |
| No. of Keys | 9 |
| Type | Long Hi-Vis Fold-Up |
| Weight | 0.45 LB |
| Handle Lengths | 6 3/8 in |
| Inch/Metric | Inch |
| Design | Fold-Up |
| Key Size | 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" |
| No. of Keys | 9 |
| Type | Long Hi-Vis Fold-Up |
| Weight | 0.45 LB |