- 7 Keys
- 1.5 mm to 6 mm
- Blue
- Hi-Vis Fold Up
| Handle Lengths | 3 3/4 in |
| Design | Fold-Up |
| Inch/Metric | Metric |
| Type | Hi-Vis Fold-Up |
| No. of Keys | 7 |
| Key Size | 1.5 mm, 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm |
| Weight | 0.29 LB |
| Handle Lengths | 3 3/4 in |
| Design | Fold-Up |
| Inch/Metric | Metric |
| Type | Hi-Vis Fold-Up |
| No. of Keys | 7 |
| Key Size | 1.5 mm, 2.5 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm |
| Weight | 0.29 LB |